MIDORI PRECISIONS Non-contact rotation angle sensor CP-2UN series

Sebelum PPN:
Rp4.899.900
Spesifikasi
Electrical Rotation Angle (°)±45
Input Voltage (V)max 10
Mass (g)About 10
Mechanical Rotation Angle (°)360 / endless
Operating Temperature Range (°C)-40 to 100
Resistance Tolerance (%)±50
Resistance Value (ohm)14k
Rotational Torque (mN.m[gfcm])0.05
Sensitivity(Output) min 2% Vin / 10 °
Single linearity (%)±2FS(FS=90°)
Temperature Compensation (°C)(Range) -20 to 80
TypeNon-contact type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A non-contact potentiometer that uses a magnetoresistive element. Since the resistance value is displaced by the movement of the magnetic field of the magnets brought close to each other, low torque and high durability are realized without being affected by noise due to sliding. It also has a built-in temperature compensation circuit and is active in a wide range of fields such as tension control and valve opening transmitters.

Ulasan Produk

Tidak ada ulasan