Line Seiki Logic Filter (DIN Case)

Sebelum PPN:
Rp5.199.900
Spesifikasi
Display7-segment LCD, 4 digits, character height: 7mm
FunctionLogic Filters
InputPulse input (Input)/Logic 1 (Logic1)/Logic 2 (Logic2)/Logic 3 (Logic3)/Logic 4 (Logic4)/Key protect (K/P)
Input SignalNon-contact/contact input: Open collector input L<2V (current flow approx. 1mA)
MemoryE2PROM Data retention for 10 years Rewrite count 10,000 times
OutputNon-contact output: NPN open collector input (DC30V 100mA max.) / Relay output: 1c contact (AC/DC30V 0.5A max.)
Output TypeHold (logical match output)
Power SupplyDC12-24V (-15%-+10%)
Setting RangeLLLL-HHHH (16 ways)
Specification●Key protection: Activated by key protection input ●Input speed: 10Hz (pulse input [Input])

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Logical filter that controls pulses Option to control input pulses to the counter Allows the passage of input pulses only when four input logics (H/L) match Input logic can be set by terminal input Pulses can be passed and counted only under specific operating conditions Key protection function to prevent operational errors (terminal input)
DIN rail mounting

Ulasan Produk

Tidak ada ulasan