EATON Lockable handle

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-7806-69
Specification●Type: Equipped with a padlock●Series: SVC●IP protection rating: IP65●Code number: 229-9291

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

The Eaton padlock feature is primarily used as a locking mechanism. The locking slide can be locked with up to three padlocks when pressed into the interlocked position. Operating temperature range: -25 to 50°C IP65 protection class

Ulasan Produk

Tidak ada ulasan