Line Seiki Electromagnetic total counter

Sebelum PPN:
Rp2.599.900 - Rp2.999.900
Spesifikasi
Counting Method1 pulse 1 count (1/2 count when energized, 1/2 count when paused)
Frequency (Hz)50/60 shared
Main Unit Dimensions, Width W x Depth D x Height H (mm)90×50×93.5
Maximum counting speed15Hz
Mounting Dimensions (mm)80 × 40 (Φ3.4 hole Φ6.4 counterbore depth 1.5)
Operating Humidity Range45 to 85%RH
Operating Temperature Range (°C)-5 to +40 (no freezing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeAddition type total counter
Type of ConnectionFor both solder terminals and lead wires
Type of ResettingManual reset pushbutton
Type of SignPanel mounting screws

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* If you order by cash on delivery, it may be shipped the next day or later.
Feature
An electromagnetic counter that has a large display number, is easy to see, and has a robust mechanism that is resistant to vibration and shock.
Use
For production counting management of general industrial equipment such as machine tools, textile machines, printing machines, packaging machines, food processing machines, etc.

Ulasan Produk

Tidak ada ulasan