Line Seiki Compact Electromagnetic Total Counter

Sebelum PPN:
Rp989.900
Spesifikasi
Allowable Voltage fluctuation-15 to +10%
Counting Method1 pulse 1 count (1/2 count when energized, 1/2 count when paused)
Frequency (Hz)50/60 shared
Main Unit Dimensions, Width W x Depth D x Height H (mm)42×29×78.5
Mass (g)100
Maximum counting speed10Hz
Number of Digits4
Number to Display (mm)v4.0 × 2.4 (white letters on black)
Operating Humidity Range85% RH or less
Operating Temperature Range (°C)-5 to +40 (no freezing)
Power ConsumptionAC3 to 4VA, DC2 to 3W
Pulse Width50ms
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated time(Energized) continuous
Ratio(Make) 1: 1
ResetManual reset pushbutton
Type of ConnectionLead wire 250mm
Type of SignPanel mounting clip spring
Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A lightweight, low-priced economy electromagnetic counter with a simple mechanism that significantly reduces the number of parts compared to conventional products.
Use
For general industrial use such as machine tools, textile machines, printing machines, packaging machines, food processing machines, etc., as well as for counting management of office equipment, vending machines, various leasing machines, etc.

Ulasan Produk

Tidak ada ulasan