EATON 200V 1500VA Lithium-ion UPS (UL, CE, RoHS3 compliant)

Sebelum PPN:
Rp199.999.900
Spesifikasi
Input Frequency (Hz)50/60Hz
Input Voltage (V)200 to 240V
Input Voltage Range (V)170 to 220V (when set to 200V)
Number of PhasesSingle-phase two-wire
Output Capacity (VA/W)1500VA/1350W
Output Waveformsine wave
Output voltage (V)200208220230240
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification● Input plug type: IEC C14 ● Output outlets (number): C13 (8)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lithium-ion battery UPS
200V 1500VA UL, CE, RoHS3 compliant Standard product warranty is 5 years.
The constant inverter power supply system can handle voltage fluctuations such as momentary power outages and voltage drops.
This UPS is both a rack (2U) type and can be placed vertically.
Expected battery life: 8-10 years. The lithium-ion battery extends the battery life to 8-10 years, compared to the 3-5 years of standard VRLA batteries. *Expected battery life is based on use in an environment below 25°C.
Extend battery operation time. By adding an extended battery, you can extend battery operation time during a power outage. Up to four units can be added. This is the ideal power solution for long-term protection of mission-critical systems.
Lightweight and space-saving extended battery. The extended battery is 1U high and 40% lighter than conventional models. In addition, adding an extended battery (optional) can extend the battery life of the main unit.
The power management software can be downloaded from the Daitron-Eaton homepage.
Eaton UPS is a global brand with a leading global market share and is sold in over 150 countries.
Equipped with a large graphical LCD. The graphical display makes it easy to understand the UPS status.
Battery hot swappable Customers can replace batteries without shutting down the system. Replacement battery packs are also available for purchase.
Extensive communication functions RS-232C cable and USB cable are included as standard. A network card can be installed as an option.
Output outlet control The output outlets are divided into three groups. It is possible to start output with a time lag. (Example) After the Master Group starts output, you can set Group 1 to start outputting 30 seconds later, and Group 2 to start outputting 60 seconds later.
Equipped with remote ON/OFF function By connecting an external switch, you can start/stop output from a distance.
Sine wave output The output waveform is a sine wave both during normal operation and battery operation. Compatible with power supplies with built-in power factor correction (PFC) circuits, it can be used to protect a variety of IT equipment.
Cold start function Power can be supplied to the secondary side (output side) even when a power cable is not connected to the primary side (input side).
Battery warranty included The battery warranty period is the same as the UPS unit warranty period. If you purchase a product with 8-year send-back (on-site) service, the UPS unit and battery will be guaranteed for 8 years.
Safety Standards Certified It has various certifications (CE / cULus / NOM) so you can use it with confidence.

Ulasan Produk

Tidak ada ulasan