ISOTECH Digital Thermometer

Sebelum PPN:
Rp269.999.900
Spesifikasi
Accuracy (°C)±0.02
Dimensions (mm)200x85x40
Resolution (°C)0.001
Stability (°C)<0.005
Temperature Range (°C)-200 to 850

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The TTI-10 can be easily calibrated in conjunction with a temperature sensor, has a battery life of 20 hours (typical), and can be connected to a PC via a USB cable (power can be supplied via the USB cable).
- It also allows you to check maximum (max), minimum (min), and average (ave) temperature data.
- CalNotePad PC software is provided as a standard accessory. (When using the software, temperature data can also be displayed and logged on the PC at the same time.)
- The TTI-10 uses Lemo connectors, which are well-known in the calibration and measurement industry.
- To minimize contact resistance, the contacts are gold-plated to ensure stable connection characteristics.

Ulasan Produk

Tidak ada ulasan