3M Ribbon cable 16 cores 1 roll 30m

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-7472-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
These cables are not intended as power cables or for direct connection to equipment mains power.
3M 0.05 inch (1.27 mm) Pitch Ribbon Cable - Type 3302
3M's 3302 series ribbon cable allows for high volume termination to a wide range of 3M IDC connectors. Stranded copper wire provides flexibility and long life.
Features and benefits
3302 series 10 color repeat clear carrier color coded ribbon cable (005 inch centers, 28 AWG wires) for mass termination of a wide range of 3M IDC connectors. Stranded for flexibility and extended product life.
Connector and Cable Compatibility This cable is specifically suited for 3M's proprietary IDC connectors.
Applications Ribbon cables are often used in computing and communications applications. They are often used inside electronic devices and are commonly found in hard drive cabling. Although these products are limited to straight installations, they have the advantage of providing a space-efficient solution for high data transfer. Ribbon cables are often used in: Test and Measurement Computing Robotics
Why 3M?
3M is a trusted name in connectors and wiring solutions, providing high-quality cables, connectors and accessories. From industrial computing to home applications, 3M has the reliable general-purpose products you need.

Ulasan Produk

Tidak ada ulasan