Changlu Full Polished Bent Bar (Gagang Soket L)

Sebelum PPN:
Rp74.900 - Rp75.900
Spesifikasi
Diameter D (mm)16
Dimension W (mm)70
Drive Size (inch)1/2
MaterialChrome-vanadium steel
StandardDIN, ISO Standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Made of chrome-vanadium steel forging, polished chrome-plated mirror anti-rust treatment
- Used for fitting socket removal, fastening screw, nut and vehicle and equipment maintenance
- Used with the socket, steel ball locking device is installed on both ends of the mortise

Ulasan Produk

Tidak ada ulasan