DDKSCI Pocket Testers-Premium Series

Sebelum PPN:
Rp2.899.900 - Rp5.099.900
Spesifikasi
Temperature Accuracy (°C)±0.2
Temperature Range (°C)0 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Packing including

1.Meter (Probe and 4x1.5V AAA alkaline batteries preinstalled)
2.pH buffer solution: pH4.00/7.00/10.01, 30mL, one for each
3.3.0 mol KCl pH/ORP soaking solution, 10mL, 1 bottle
4.Sample Vials 30mL: 3pcs
5.Lanyard: 1pc
6.Hard carrying case (L/W/H: 28.0x23.0x8.2cm)
Feature
-The tester can measure pH, ORP (ORP probe optional) and temperature simultaneously.
-Easy Auto. Calibration with buffer recognition; Auto Temp. Compensation (ATC) which ensures accuracy in variant temperatures (0-60.0°C).
-Data hold function available.
-Different LCD display backlight color for easy operation.
-Complete kit with ready-to-use accessories, very easy to use in the field test.
-Restore to factory default function: available.
-Probe replaceable, high cost-performance.
-IP rating: IP67.

Ulasan Produk

Tidak ada ulasan