DDKSCI Benchtop Meters Multi Parameter

Sebelum PPN:
Rp25.999.900 - Rp53.999.900
Spesifikasi
Power Supply (V)DC12
Temperature Accuracy (°C)±0.2
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Packing including
1.PC100 Meter
2.201T ATC pH probe
3.pH buffer solution: pH4.00/7.00/10.01, 50mL, one for each
4.CON201T Plastic ATC Cond probe
5.Standard Cond solution: 50mL: 84μS/1413μS/12.88mS/cm, one for each
6.F01 Flexible probe holder: 1pc
7.Power adaptor: 1pc
8.A01 Power adaptor
Feature
Features:
·High-resolution LCD display screen.
·With built-in microprocessor chip, automatic calibration, automatic temperature compensation, data storage, parameter setup, etc.
·Automatic calibration, self-diagnosis, automatically recognizing standard buffer solutions. pH calibration: 1-3 pts. conductivity calibration point: 1pt.
·Fast response, high accuracy, stable reading display.
· The kit comes with a plastic ATC pH electrode and an ATC plastic conductivity. probe,
· IP54 dustproof and waterproof.

Ulasan Produk

Tidak ada ulasan