UNI-T Wire Tracker (Alat ukur ketebalan)

Sebelum PPN:
Rp1.499.900
Spesifikasi
CertificatesCE, RoHS
Headset Jack (mm)3.5
Line AlignmentYes
Low Battery IndicationYes
NCV FunctionYes
Open Short Test (kΩ)10
Operating TimeTransmitter : >8 hours; Receiver : >5 hours
Polarity TestYes
Port FlashingYes
Power1050mAh Rechargeable Lithium Battery
Size (mm)Transmitter: 130x51x28; Receiver: 197x48x34
Wire TrackingRJ11>3000m; RJ45>100m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UT683KIT is an intelligent wire tracker which consists of the transmitter and receiver, this kit is designed with strong anti-interference ability. The receiver can quickly and accurately locate the target cable. This kit can automatically identify open, short, polarity, and quickly distinguish cable failure.
Feature
Features of UT683KIT Wire Tracker
Certifications: CE, UKCA
- Line function
- NCV function
- Withstand voltage DC 60V
- Port flashes
Use
Wire tracking, NCV measurement

Ulasan Produk

Tidak ada ulasan