UNI-T UT81 Series Scope Digital Multimeters (Alat Ukur Tegangan)

Sebelum PPN:
Rp2.299.900
Spesifikasi
AC Current (A)10, ±(1.5%+8)
AC Voltage (V)750, ±(1%+15)
Auto Power OFFYes
Auto RangeYes
Bandwidth (Hz)16M
Capacitance (μF)100, ±(3%+8)
Continuity BuzzerYes
Contrast and Brightness SetupYes
DC Current (A)10, ±(1%+8)
DC Voltage (V)1000, ±(0.8%+8)
DiodeYes
Display160 x 160 monochrome
Display (mm)60x60
Display Count4000
Duty Cycle (%)0.1~99.9
Frequency (Hz)10~10M, ±(0.1%+3)
Input Impedance (MΩ)Around 10
LCD BacklightYes
Low Battery IndicationYes
Memory10 screens and setups
Power1.5V Battery (R6) X 4
Product ColorRed and grey
Resistance (ohm)40M, ±(1%+5)
Sampling Rate (MS/s)80
Size (mm)200x100x48
Time Base Range50ns/div – 5s/div(1-2-5)
Time-Base Accuracy±(0.01%+1)
Trigger TypesAuto run/Normal/Single shot
USB interfaceYes
Vertical Accuracy±(5%+1)
Vertical Sensitivity (mV/div.)20~500 (1-2-5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT81 series handheld digital oscilloscope multimeters combine oscilloscope and digital multimeter in one. Oscilloscope measurement mode includes signal input, data processing, auto measure, waveform storage, and transfer.
 
Multimeter mode features AC/DC voltage and current, resistance, diode, continuity, frequency, duty ratio, and capacitance.
 
Models in UT81 series: UT81B, UT81C
Feature
Features of UT81 Series Scope Digital Multimeters
Certifications: CE, UKCA
- Low battery indication
- USB interface
- Duty cycle: 0.1~99.9%
- Diode/LCD backlight
- Auto range/auto power off
- Display: 160 x 160 monochrome
- Trigger types: auto run/normal/single shot
- Memory: 10 screens and setups
- Contrast and brightness setup
- Continuity buzzer
Use
Voltage measurement with waveform, AC voltage measurement

Ulasan Produk

Tidak ada ulasan