UNI-T UT71 Series Intelligent Digital Multimeters (Alat Ukur Tegangan)

Sebelum PPN:
Rp3.899.900 - Rp7.299.900
Spesifikasi
Display (mm)73x50
Power9V Battery (6F22)
Product ColorRed and grey
Size (mm)200x93x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT71 series can quickly solve complex problems on electronics, factory automation,  distributionand electronic engineering equipment.  UT71 series can set upper and lower limits, a very useful feature for improving electronics mass production inspection and screening efficiency.
 
Models in UT71 series: UT71A, UT71B, UT71C, UT71D, UT71E
Feature
Features of UT71 Series Intelligent Digital Multimeters
Certifications: CE, UKCA
- True RMS, duty cycle, continuity buzzer
- MAX/MIN/REL modes; peak/data hold; analog bar graph
- 45Hz~100kHz frequency response
- LCD backlight; misplug alarm
- Auto power off, low battery indication
- Data logging
- Auto and manual ranges selectable
- USB interface, Bluetooth
- Smart phone APP: iDMM
- Works with UT-D07A Bluetooth adaptor
- Download from Apple Store or Google Play Store
Use
Voltage measurement, Capacitance measurement, Resistance measurement

Ulasan Produk

Tidak ada ulasan