Spesifikasi
| AC Current | 999.9uA/999.9mA/9.999A/10A, ±(1.0%+3) |
|---|---|
| AC Voltage | 9.999mV/99.99mV/999.9mV/ 9.999V/99.99V/999.9V, ±(0.8%+3) |
| Acousto-Optic Indication (NCV/Continuity/Battery Power) | Yes |
| Auto Range | Yes |
| Battery | 1.5V AAA x 3 |
| Continuity Test | Yes |
| DC Current | 999.9uA/999.9mA/9.999A/10A, ±(0.8%+3) |
| DC Voltage | 9.999mV/99.99mV/999.9mV/ 9.999V/99.99V/999.9V, ±(0.5%+3) |
| Data Hold | Yes |
| Diode | Yes |
| Display Count | 9999 |
| Duty Cycle (%) | 0.1~99.9, ±(3+5) |
| Frequency (Hz) | 99.99~9.999M, ±(0.1%+5) |
| Low Battery Indication | ≤3.6V |
| NCV | Yes |
| Operating Temperature (°C) | 0 to 40 |
| Product Color | Red and Gray |
| REL | Yes |
| Resistance (ohm) | 999.9/9.999k/99.99k/999.9k/9.999M/99.99M, ±(0.8%+2) |
| Safety | CAT II 1000V/CAT III 600V |
| Size (mm) | 169x81x46 |
| Temperature (°C) | -40~1000, ±4 |
| Temperature (°F) | -40~1832, ±5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT60 series digital multimeters provide True-RMS measurement, 9999-count resolution, non-contact voltage detection and many convenient features for users’ testing needs. These auto-ranged meters can measure up to 1000V AC/DC voltage, 10A AC/DC current and 100MΩ resistance. The easy-to-use interface with backlight enables you to detect equipment quickly even in dark places. This CE certified meter meets CAT II 1000V/CAT III 600V safety rating with rugged double-injection housing.
Models in the UT60 Series: UT60EU, UT60BT, UT60S
Models in the UT60 Series: UT60EU, UT60BT, UT60S
Feature
Features of UT60 Series Digital MultimetersCertificates: CE, UKCA, cETLus
- 9999 counts
- True RMS
- Bluetooth
- Duty cycle
- Diode/Continuity test
- Temperature
- Non-contact voltage
- Analog bar/Data hold
- Backlight/Relative mode
- Auto/Manual range
- Low battery indication
- Three-color LED light indicator
Use
UT60EU voltage measurement, UT60EU temperature measurement, UT60BT Capacitance Measurement, UT60BT NCV Measurement, UT60S Temperature Measurement, UT60S Voltage MeasurementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/r0P112431972-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
