Spesifikasi
| AC Voltage (V) | 750, ±(2%+3) |
|---|---|
| Analog Bar Graph | 30 |
| Auto Range/Auto Power Off | Yes |
| Compare Measurement | Yes |
| DC Voltage (V) | 1000, ±(2%+3) |
| Data Storage | 18 |
| Dielectric absorption ratio (DAR) | Yes |
| Display (mm) | 123x58 |
| High Voltage Indication | Yes |
| Insulation Resistance (ohm) | 100V: 0.1M~500M, ±(3%+5); 250V : 0.5M~2G, ±(3%+5); 500V: 1M~4G, ±(3%+5); 1000V: 2M~10G, ±(3%+5) |
| LCD Backlight | Yes |
| Low Battery Indication | Yes |
| Low Resistance Range (ohm) | 0.1~999.9, ±(1%+3) |
| Meets IEC 61557 | UT513A: 61557-1:2007; 61557-2:2007 |
| Overrange Warning | Yes |
| Polarization index (PI) | Yes |
| Power | 1.5V Battery (LR14) X 8 |
| Product Color | Red and grey |
| Short Circuit Current (mA) | <2 |
| Size (mm) | 202x155x94 |
| Test Voltages (V) | 100~1000, 0%~10% |
| Timing Measurement | Around 30 minutes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT510 series testers can measure insulation resistance of large transformers, generators, high-voltage motors and more. UT510 series can also measure PI, DAR and other important specifications. Measured data can then be analyzed through PC software. UT513A can produce test voltage up to 5kV.
Models in UT510 series: UT511, UT512, UT513A
Models in UT510 series: UT511, UT512, UT513A
Feature
Features of UT510 Series Insulation Resistance TestersCertifications: CE, UKCA
- Large 9999 display with 30-segment analog bar graph
- PI/DAR measurements
- Comparison, upper and lower limit functions
- Continuous measurement mode
- Auto power off
- 18-group data storage
- Backlight
- Auto current discharge and high-voltage output alarm
- Time measurement mode, auto measure within 15 minutes
- Low battery and over range indications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/q0P112431936-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
