UNI-T UT505 Series Handheld Insulation Resistance Testers (Penguji Tahanan Isolasi)

Sebelum PPN:
Rp12.999.900
Spesifikasi
AC Voltage (V)0~600, ±(1.5%+5)
Analog Bar GraphYes
Auto DischargeYes
Auto Fuse CheckYes
Auto Range/True RMSYes
Capacitance100pF~500μF, ±(5%+5)
Compare MeasurementYes
Continuity BuzzerYes
DC Voltage (V)0~600, ±(2%+3)
Dielectric absorption ratio (DAR)60s/15s and 60s/30s
Display (mm)78x59
Display Count6000
Frequency (Hz)45~1k, ±(0.1%+3)
General Resistance (ohm)0.01k~10M, ±(3%+3)
Insulation Resistance Load Current (ohm)50k~1M: 0%~10%
Leakage Current (μA)10~2000, ±(10%+3)
Low Battery IndicationYes
Low Resistance Range (ohm)0.01~100 (about 5V/>200mA/20mA optional), ±(1.5%+3)
PI/Timing measurementYes
Power1.5V Battery (LR6) X 6
Product ColorRed and grey
Short Circuit Current (mA)<2
Size (mm)103x225x59
Step Voltage10% steps at 50%~120% of range
Test Voltages (V)50/100/250/500/1000, 0%~20%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT505 series handheld true RMS insulation resistance testers combine features of a digital multimeter and insulation resistance tester. Aside from the  typical multimeter functions, these meters can also measure insulation resistance, PI, DAR, and automatically calculate resistance ratio to determine the insulation status.
 
Insulation Resistance (ohm) : 50V: 0.01M~50M, ±(3%+3) or 50M~1G, ±(3%+3); 100V: 1G~10G, ±(10%+3) or 0.01M~100M, ±(3%+3) or 100M~1G, ±(3%+3); 250V: 1G~20G, ±(10%+3) or 0.01M~200M, ±(1.5%+5) or 200M~1G, ±(1.5%+5); 500V: 1G~50G, ±(10%+3) or 0.01M~500M, 1G~100G, ±(10%+3) or 0.1M~2000M, ±(1.5%+5) or 2G~9.9G, ±(5%+3) or 10G~20G, ±(7%+3) or 20G~200G, ±(20%+3)±(1.5%+5) or 500M~1G, ±(1.5%+5); 1000V
Feature
Features of UT505 Series Handheld Insulation Resistance Testers
Certifications: CE, UKCA, ETL
- Auto power off
- LCD backlight
- High voltage output alarm
- 99-group data storage
- Data hold
- Meets IEC 61557:  61557-1:2007;  61557-2:2007;  61557-4:2007
Use
DC voltage measurement, AC voltage measurement, Insulation resistance measurement, Motor wire and case insulation measurement

Ulasan Produk

Tidak ada ulasan