Spesifikasi
| 10MΩ Internal Resistance Test | Yes |
|---|---|
| AC Voltage (V) | 30~750, ±(2%+3) |
| Auto Range/Low Battery Indication | Yes |
| Buzzer Alarm/High Voltage Indication | Yes |
| Dielectric absorption ratio (DAR) | 60s/15s and 60s/30s |
| Display (mm) | 70.6x34 |
| Display Count | 2000 |
| Insulation Resistance Load Current (ohm) | 50k~1M, 0%~10% |
| Insulation Resistance Test Voltage (V) | 100/250/500/1000, 0%~10% |
| LCD Backlight/Light Alarm | Yes |
| Meets IEC 61557 | 61557-1:2007; 61557-2:2007 |
| Over Load Indication/Auto Discharge | Yes |
| Power | 1.5V Battery (LR6) X 6 |
| Product Color | Red and grey |
| Short Circuit Current (mA) | <2 |
| Size (mm) | 150x100x71 |
| Test Voltage Secondary Display | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT500 series insulation testers are used to measure the insulation resistance of electrical equipment and household appliances. This is done by measuring the insulation resistance between electrical circuits or between circuits and ground. UT500 series can measure insulation resistance, AC Voltage, low resistance, PI (Polarization Index) and DAR (Dielectric Absorption). These are dieal tools for ensuring transformers, genera-tors, high voltage motors, capacitors, cables, arresters and other electrical equipment that can oprate in a safe and accurate manner.
Models in UT500 series: UT501A, UT501B, UT502A
Models in UT500 series: UT501A, UT501B, UT502A
Feature
Features of UT500 Series Insulation Resistance TestersCertifications: CE, UKCA
- 2000 count LCD display, overload indication, backlight
- AC voltage measurement, auto power off
- Auto discharge
- Continuous low resistance measurement
- Continuous measurements mode, red warning light and buzzer function
- PI and DAR measurement, auto resistivity calculation
- Low resistance returning to zero function to improve accuracy
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/otP112431893-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
