UNI-T UT39+ Series Digital Multimeters (Alat Ukur Tegangan)

Sebelum PPN:
Rp609.900 - Rp999.900
Spesifikasi
Category RatingCAT II 1000V, CAT III 600V
Display (mm)56.5x36
Power1.5V Battery (R03) X 2
Size (mm)175x83x53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT39+ series modern digital multimeters are portable devices designed for the electrical industry. They feature overvoltage and overcurrent alarm and high voltage protection, triggered during faulty operation. UT39C+ is suitable for HVACR maintenance with its temperature measurement feature. Designed according to CAT II 1000V/CAT III 600V safety standards.
 
Models in UT39+ Series: UT39A+, UT39C+, UT39E+
Feature
Features of UT39+ Series Digital Multimeters
- 1000V DC voltage measurement
- 750V AC voltage measurement
- 10A DC/AC current measurement
- Resistance/Capacitance
- hFE
- Diode/Continuity test
Use
Voltage measurement, NCV measurement, Current measurement, Capacitance measurement

Ulasan Produk

Tidak ada ulasan