UNI-T UT306 Series Infrared Thermometers (Termometer Inframerah)

Sebelum PPN:
Rp609.900
Spesifikasi
Accuracy (°C)±2 or ±2%
Auto Power OFFYes
Data HoldYes
Distance to Spot Ratio (D:S)12:1
Drop Test (m)1
Emissivity0.10~1.00 Adjustable
High/Low Temperature Alarm (Audible)Yes
Laser ClassClass 2
Laser On/OffYes
Laser Power (mw)< 1
Laser Wavelength (nm)630 to 670
Low Battery IndicationYes
MAX/MIN/AVG/DIFF ModeYes
Power1.5V AAA X 2
Product ColorRed and grey
Response Time (ms)≤250
Size (mm)146x78x45
Spectral Response (µm)8 to 14
Temperature Range (°C)-50 ~ 500
Temperature Resolution (°C)0.1
Unit Selection°C/°F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UT306 series is robust and easy to use. Users can measure the surface temperature without contacting the object. This product series can be used in various fields such as food industry, machine maintenance, metal working, cold storage, and other industrial fields.
 
Models in UT306 Series: UT306C, UT306S
Feature
Features of UT306 Series Infrared Thermometers
Certificates (UT306C only): CE, UKCA
- Wide temperature range
- °C/°F options
- EBTN display
- Auto power off
- Low battery indication
- MAX/MIN/AVG/DIF mode

Ulasan Produk

Tidak ada ulasan