UNI-T UT302+ Series Infrared Thermometers (Termometer Inframerah)

Sebelum PPN:
Rp2.999.900 - Rp3.199.900
Spesifikasi
Accuracy (°C)≥0: ±1.5 or ±1.5%; <0: ±(1.5+0.1)
Accuracy (°F)≥32: ±3.0 or ±1.5%; <32: ±(3.0+0.1)
Auto Power OFFYes
BacklightYes
D:S Ratio20:1
Data Hold/Lock MeasurementYes
Display (mm)35x35
Drop Test (m)1
Emissivity0.1~1.0 (adjustable, stores 5 sets of preset values)
High/Low AlarmYes
High/Low Audible AlarmYes
LCD DisplayColor EBTN
Laser Power (mw)< 1
Low Battery IndicationYes
MAX/MIN/AVG/DIFF ModeYes
Operating Humidity (%RH)<90 (non-condensing)
Operating Temperature (°C)0~50
Operating Temperature (°F)32~122
Power9V Battery
Product ColorRed and grey
Repeatability (°C)0.7 or 0.7%
Repeatability (°F)1.5 or 0.7%
Response Time (ms)250
Size (mm)172x113.5x53
Spectral Response (µm)8~14
Storage Temperature (°C)-20~60
Storage Temperature (°F)-4~140
Temperature Range (°C)-32~700
Tripod Mounting HoleYes
°C/°F SelectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT302+/UT303+ series infrared thermometer can quickly and accurately determine the surface temperature by measuring the infrared energy radiated from the target surface. It is suitable for non-contact surface temperature measurement. The UT302C+ and UT303C+ have ring laser, an unique patented display method that covers entire measured area, user will know exactly where the measurement is taking place.
 
Models in UT302+/UT303+ Series: UT302A+, UT302C+, UT302D+, UT303A+, UT303C+, UT303D+
Feature
Features of UT302+/UT303+ Series Infrared Thermometers
Certificates: CE, UKCA
- ±1.5°C temperature measurement accuracy
- User defined visual and audio alarm
- High contrast EBTN color display
- MAX/MIN/AVG/DIFF/Hold modes
- Dual lasers (UT302D+/UT303D+)
- Temperature recording up to 99 groups (UT302C+/UT303C+/UT302D+/UT303D+)
- Date/time display (UT302C+/UT302D+/UT303C+/UT303D+)
- Time scheduled measurement (UT302C+/UT303C+/UT302D+/UT303D+)
Use
Air conditioning measurement, Vehicle inspection

Ulasan Produk

Tidak ada ulasan