Spesifikasi
| Accuracy (°C) | >0: ±1.5 or ±1.5%; ≤0: ±(1.5+0.1) |
|---|---|
| Accuracy (°F) | >32: ±3.0 or ±1.5%; ≤32: ±(3.0+0.1) |
| Auto Power OFF | Yes |
| Backlight | Yes |
| D:S Ratio | 12:1 (95%) |
| Data Hold | Yes |
| Data Storage | 99 |
| Display (mm) | 30x30 |
| Drop Test (m) | 1 |
| Emissivity | 0.1~1.0 (adjustable, stores 5 sets of preset values) |
| High/Low Temperature Audible Alarm | Yes |
| High/Low Temperature LED Alarm | Yes |
| LCD Display | Color EBTN |
| Laser Power (mw) | < 1 |
| Lock Measurement | Yes |
| Low Battery Indication | Yes |
| MAX/MIN/AVG/DIFF Mode | Yes |
| Operating Humidity (%RH) | <90 (non-condensing) |
| Operating Temperature (°C) | 0~50 |
| Operating Temperature (°F) | 32~122 |
| Power | 9V Battery |
| Product Color | Red and grey |
| Repeatability (°C) | 0.7 or 0.7% |
| Repeatability (°F) | 1.5 or 0.7% |
| Response Time (ms) | ≤250 (95% of reading) |
| Scheduled Measurement | Yes |
| Size (mm) | 160x74x48 |
| Spectral Response (µm) | 8~14 |
| Storage Temperature (°C) | -20~60 |
| Storage Temperature (°F) | -4~140 |
| Temperature Range (°C) | -32~600 |
| Temperature Range (°F) | -25.6~1112 |
| Tripod Mounting Hole | Yes |
| °C/°F Selection | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The new UT301+ series is a durable and easy-to-use infrared thermometer with high accuracy/energy (95%)/repeatability. It has the adjustable high and low temperature visual/audible alarm, responding faster than 250ms, which can help you quickly find out anomalies. You can preset and save 5 sets of emissivity values, and quickly switch the emissivity according to different surfaces to get more accurate results. With the lock measurement, MAX/MIN/AVG/DIFF hold, and a tripod mount, UT301A+ is ideal for processes that require temperature monitoring. UT301A+ can be applied to power distribution/transportation equipment inspection, HVAC/equipment maintenance, vehicle troubleshooting, and more fields.
Models in UT301+ Series: UT301A+, UT301C+, UT301D+
Models in UT301+ Series: UT301A+, UT301C+, UT301D+
Feature
Features of UT301+ Series Infrared ThermometersCertificates: CE, UKCA
- 12:1 D:S ratio
- Adjustable emissivity 0.1~1.0
- ±1.5°C temperature measurement accuracy
- User defined visual and audio alarm
- High contrast EBTN color display
- MAX/MIN/AVG/DIFF/Hold modes
- Ring Lasers (UT301C+); Dual Lasers (UT301D+)
- Temperature recording up to 99 groups (UT301C+/UT301D+)
- Date/time display (UT301C+/UT301D+)
- Time scheduled measurement (UT301C+/UT301D+)
Use
Motor temperature measurement, Electirc measurementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/juP112431714-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
