Spesifikasi
| Accuracy (°C) | >0: ±2.0 or ±2%; ≤0: ±(2.0+0.1) |
|---|---|
| Accuracy (°F) | >32: ±4.0 or ±2%; ≤32: ±(4.0+0.1) |
| Auto Power OFF | 8s |
| Backlight | Yes |
| D:S Ratio | 10:1 |
| Data Hold | Yes |
| Display (mm) | 20x24 |
| Drop Test (m) | 1 |
| Emissivity | 0.95 |
| Laser | Yes |
| Laser Power (mw) | < 1 |
| Low Battery Indication | Yes |
| Operating Humidity (%RH) | <90 (non-condensing) |
| Operating Temperature (°C) | 0~50 |
| Operating Temperature (°F) | 32~122 |
| Power | 1.5V Battery (LR03) X 2 |
| Product Color | Red and grey |
| Repeatability (°C) | 1 or 1.0% |
| Repeatability (°F) | 2 or 1.0% |
| Response Time (ms) | ≤500 (95% of reading) |
| Size (mm) | 135x94x36.5 |
| Spectral Response (µm) | 5.5~14 |
| Storage Temperature (°C) | -20~60 |
| Storage Temperature (°F) | -4~140 |
| Temperature Range (°C) | -20~400 |
| Temperature Range (°F) | -25.6 to 752 |
| °C/°F Selection | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT300 series is an economical infrared thermometer. Its compact and simple design makes it easier for users to carry and operate. Designed with high accuracy, high repeatability, quick response, long measuring distance, and more features, UT300A+ is suitable for measuring the surface temperature of hard-to-reach or dangerous objects.
Models in UT300 Series: UT300A+, UT300S
Models in UT300 Series: UT300A+, UT300S
Feature
Features of UT300 Series Infrared ThermometersCertificates: CE, UKCA
- Simple one button operation
- Data hold
- Backlight
- D:S ratio: 10:1 (UT300A+); 12:1 (UT300S)
- Temperature range: -20°C to 400°C (UT300A+); -32°C to 400°C (UT300S)
Use
UT300A+ temperature measurement, UT300S temperature measurementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jfP112431699-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
