UNI-T UT220 Series 2000A Digital Clamp Meters (Tang Ampere)

Sebelum PPN:
Rp2.299.900 - Rp14.999.900
Spesifikasi
Auto Range/DiodeYes
Continuity BuzzerYes
Data Hold/MAXYes
Display (mm)43x30
Full Icon DisplayYes
Input Impedance (MΩ)≥10
Jaw Opening63
Low Battery IndicationYes
Power9V Battery (6F22)
Product ColorRed and grey
Size (mm)298x107x47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT220 series are 2000A AC/DC digital clamp meters. This series ensures stable performance, safety, and reliability for measuring up to 2000A AC (and DC for UT221) current. It is designed with over-load protection for all ranges, perfect for all professionals measuring currents up to 2000A (2500A for UT222).
 
Models in UT220 series: UT220, UT221, UT222
Feature
Features of UT220 Series 2000A Digital Clamp Meters
Certifications: CE, UKCA, cETLus
- Auto range
- Continuity buzzer
- MAX/MIN
- Diode
- Data hold
- Low battery indication
Use
UT220 AC voltage measurement, UT220 AC current measurement, UT221 AC voltage measurement, UT221 AC current measurement

Ulasan Produk

Tidak ada ulasan