Sebelum PPN:
Rp4.999.900 - Rp5.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| 3-Phase Motor Sequence Test | 600V |
|---|---|
| AC Current (A) | 600, ±(1.8%+6) |
| AC Current Frequency Response (Hz) | 40~400 |
| AC Voltage (V) | 1000, ±(1%+6) |
| Auto Power Off/MAX/MIN | Yes |
| Auto/Manual Range | Yes |
| Capacitance (mF) | 60, ±(4%+7) |
| DC Voltage (V) | 1000, ±(0.6%+3) |
| Data Hold (H)/Relative Mode (REL) | Yes |
| Diode Test | 3V |
| Display (mm) | 35x31 |
| Display Count | 6000 |
| Drop Test (m) | 2 |
| Function Selection (SELECT) | Yes |
| IP Rating | IP54 |
| Input Impedance (MΩ) | ≥10 |
| Jaw Opening | 33 |
| LoZ ACV Accuracy | ±(2.5%+6) |
| LoZ ACV Range (V) | 600 |
| Low Battery Indication | Yes |
| Power | 1.5V Battery (R03) X 3 |
| Product Color | Red and grey |
| Resistance (ohm) | 60M, ±(1%+3) |
| Size (mm) | 234.6x82x47 |
| Temperature (°C) | -40~1000, ±(2%+5) |
| Temperature (°F) | -40~1832, ±(2%+9) |
| True RMS | Yes |
| Zero Mode | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT219 series is 600A true RMS professional clamp meter with CAT IV 600V rating. It is industrially designed with IP54 rating and able to withstand 2 meters drop test for measurement in harsh environments. This series is suitable for professional electricians, HVAC/R and motor service technicians.
Models in UT219 series: UT219E, UT219M, UT219DS
Models in UT219 series: UT219E, UT219M, UT219DS
Feature
Features of UT219 Series Professional Clamp MetersCertifications: CE, UKCA, cETLus, GS
- Auto/manual range/ZERO mode
- True RMS/auto power off
- MAX/MIN
- IP54/2m drop proof
- Data hold/relative mode
- Flashlight and auto backlight
- Low battery indication
Use
Current measurement, Voltage measurementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/hnP112431635-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
