UNI-T UT213 Series 400A Digital Clamp Meters (Tang Ampere)

Sebelum PPN:
Rp2.299.900 - Rp2.999.900
Spesifikasi
AC Voltage (V)600, ±(1.2%+5)
Auto Power OFFYes
Auto RangeYes
Capacitance (mF)40, ±(4%+5)
Continuity BuzzerYes
Data HoldYes
DiodeAround 3.0V
Display (mm)38x24
Display Count4000
FlashlightYes
Frequency (Hz)10~1M, ±(0.1%+4)
Input ProtectionYes
Input impedance for DCVYes
Jaw Opening30
LCD BacklightYes
Low Battery IndicationYes
Max/MinYes
NCVYes
Power1.5V Battery (R03) X 3
Product ColorRed and grey
Relative ModeYes
Resistance (ohm)40M, ±(1%+2)
Size (mm)220x75x40
Temperature (°C)-40~1000, ±(1%+3)
Temperature (°F)-40~1832, ±(1%+6)
True RMSYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT213 series is 400A digital clamp meter with CAT III 600V safety standards. These meters are designed for electricians and HVAC/R technicians. The built-in flashlight also makes these meters useful tools when working in dark environments.
 
Models in UT213 series: UT213A, UT213B, UT213C
Feature
Features of UT213 Series 400A Digital Clamp Meters
Certifications: CE, UKCA, cETLus
- Auto range
- Relative mode
- NCV/continuity buzzer
- Data hold/LCD backlight
- Flashlight
- Low battery indication: ≤3.6V
- Input protection
- Auto power off
Use
AC current measurement, DC current measurement, Diode measurement, AC Voltage measurement

Ulasan Produk

Tidak ada ulasan