UNI-T UT200 Series 1000A True RMS Digital Clamp Meters (Tang Ampere)

Sebelum PPN:
Rp1.499.900 - Rp3.799.900
Spesifikasi
AC Current (A)1000, ±(2%+5)
AC Voltage (V)1000, ±(1.2%+3)
AC Voltage Frequency Response (Hz)40~400
Capacitance (mF)60, ±(4%+5)
DC Voltage (V)1000, ±(0.5%+5)
Display (mm)43x45
Display Count6000
Duty Cycle (%)10~90, ±(2.6+7)
Jaw Opening42
Low voltage frequency (Hz)10~1M, ±(0.1%+3)
Power1.5V Battery (R03) X 3
Resistance (ohm)60M, ±(1%+2)
Size (mm)272x81x43.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT200 series are 6000-count digital clamp meters with auto range, large LCD, true RMS, autoscale memory, and NCV functions. They conform to CAT III 1000V/CAT IV 600V safety rating andcertified by CE/ETL. The UT206B, UT207B, and UT208B come with LoZ mode for eliminating ‘ghost ’voltage, LPF ACV function for measuring INV and VFD voltage, and inrush current modefor capturing transient current. The UT206B and UT208B also feature high-precision temperature measurement with 0.1 °C resolution, and can be equipped with a flexible current probe toextend the AC current measurement range to 3000A.
 
Models in UT200 series: UT205E, UT206B, UT207B, UT208B
Feature
Features of UT200 Series 1000A True RMS Digital Clamp Meters
Certifications: CE, UKCA, cETLus
- Flashlight button: Short press this button to turn on/off the flashlight
- NCV Multi-Segment Display and audio/visual alarm
- True RMS/Auto backlight
- NCV/Function retention
Use
Voltage measurement, NCV measurement, Resistance measurement, Capacitance measurement

Ulasan Produk

Tidak ada ulasan