Sebelum PPN:
Rp5.299.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| 3-Phase Motor Sequence Test | 600V |
|---|---|
| AC Current (A) | 20,±(1%+3) |
| AC Current Frequency Response (Hz) | 45~5k |
| AC Voltage (V) | 1000,±(1%+3) |
| AC Voltage Frequency Response (Hz) | 45~5k |
| Auto/Manual Range | Yes |
| Capacitance (mF) | 60,±(3%+5) |
| Continuity Buzzer | Yes |
| DC Current (A) | 20,±(0.8%+3) |
| DC Voltage (V) | 1000,±(0.2%+5) |
| Data Hold/Auto Power Off | Yes |
| Diode/Continuity | 3V |
| Display Count | 6000 |
| Flashlight/Auto Backlight | Yes |
| Frequency (Hz) | 60~40M, ±(0.1%+4) |
| Function Selection | Yes |
| LCD Size (mm) | 66x51 |
| LoZ ACV Accuracy | ±(2%+3) |
| LoZ ACV Range (V) | 600 |
| Low Battery Indication | Yes |
| Max/Min | Yes |
| Power | 9V Battery |
| Product Color | Red and grey |
| Resistance (ohm) | 60M,±(0.8%+2) |
| Size (mm) | 195x95x58 |
| True RMS | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT195 series are handheld industrial digital multimeters with IP65 and 2m drop proof. Compare with traditional multimeters, UT195’s troubleshooting capability, resolution, and precision are improved to find issues related to motor drive, factory equipment maintenance, electrical distribution, and repair etc. It is exquisitely designed and easy to operate.
Models in UT195 series: UT195E, UT195M, UT195DS
Models in UT195 series: UT195E, UT195M, UT195DS
Feature
Features of UT195 Series Professional MultimetersCertificates: CE, UKCA, GS, cTUVus
- IP65 rating, 2m drop proof, CAT III 1000V, CAT IV 600V
- Large 6000-count LCD screen
- True RMS
- ACV 750V 5kHz bandwidth
- Flashlight
- Auto LCD backlight controlled by light sensor (can be turned off)
- LoZ voltage test, for ghost voltage measurement
- 20A current measurement (max 30 seconds)
- 31 analog bar
Use
Resistance measurement, Voltage measurementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e6P112431510-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
