UNI-T UT191 Series Professional Multimeters (Alat Ukur Tegangan)

Sebelum PPN:
Rp2.299.900 - Rp2.999.900
Spesifikasi
AC Current (A)20, ±(1%+3)
AC Current Frequency Response (Hz)45~400
AC Voltage (V)600, ±(0.7%+3)
AC Voltage Frequency Response (Hz)45~400
ACV Peak Hold±(2%+100)
Analog Bar Graph31 sections
Auto Power OFFYes
Auto/Manual RangeYes
Capacitance (mF)60, ±(3%+5)
DC Current (A)20, ±(0.8%+3)
DC Voltage (V)600, ±(0.5%+3)
Data Hold/MAX/MINYes
Diode/Continunity testYes
Display Count6000
Drop Test (m)2
Duty Cycle (%)0.1~99.9, ±(2+5)
Flashlight/Auto BacklightYes
Frequency (Hz)10~1M, ±(0.1%+4)
Function Selection (SELECT)Yes
LCD Size (mm)58x42
LoZ ACV Accuracy±(2%+5)
LoZ ACV Range (V)600
Low Battery IndicationYes
Low Pass Filter Accuracy (LPF ACV)±(2%+5)
Low Pass Filter Voltage (LPF ACV) (V)600
Peak Current Detection±(3%+100)
Power9V Battery
Product ColorRed and grey
Resistance (ohm)60M, ±(0.8%+2)
Sampling Rate (time/s)3
Size (mm)180x87x59
True RMSYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT191 Series professional multimeters designed for industrial users. This CE/GS/cTUVus certified multimeter series complies with CAT III 600V and is IP65 rated, suitable for use in damp and dusty environments. UT191’s new function memory’ retains the latest mode setting the next time it is turned on, improving efficiency for users. UT191T supports accurate and precise temperature measurement.
 
Models in UT191 series: UT191E, UT191T
Feature
Features of UT191 Series Professional Multimeters
Certificates: CE, UKCA, GS, cTUVus
- Measurement setting saved after power reset
- IP65, 2m drop proof
- True RMS/Peak value measurement
- Auto backlight
- 20A current measurement
- LoZ AC measurement
- Precise temperature measurement with resolution of 0.1°C
Use
Voltage measurement

Ulasan Produk

Tidak ada ulasan