UNI-T UT18 Series Voltage and Continuity Testers (Pendeteksi Tegangan)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Auto StandbyStandby current< 10μA
Continuity Test Beeper and LED Light IndicationYes
Continuity Test Resistance (kΩ)0~100 (+50% accuracy)
Display (mm)73.5x35.5
Display Frequency (Hz)40~400, ±(3%+5)
Exceed Voltage (V)Voltage range: 713~788
IP RatingIP65
LCD BacklightYes
LCD Display, Voltage (V)6V~690, ±(1.5%+5)
Low Battery IndicationAround 2.5V
Phase Rotation Test Frequency (Hz)50~400
Phase Rotation Test Voltage (V)57ac to 400ac (3 phase)
Polarity DetectionPositive & Negative
Power1.5V Battery (R03)×2
Product ColorRed and grey
RCD Test Operating Frequency (Hz)50~400
RCD Test Operating Voltage (V)230
Self-InspectionAll LED or LCD
Silent ModeAll range
Single Lead (L2) Voltage Detection Frequency (Hz)50~400
Single Lead (L2) Voltage Detection Operating Voltage (V)100~690
Size (mm)272x85x31
Voltage (V)6 : 5±1, 12 : 8±1, 24 : 18±2, 50 : 38±4, 120 : 94±8, 230 : 180±14, 400 : 325±15, 690 : 562±24
Voltage IndicatorLCD
Work LightYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT18 series are designed for testing AC/DC voltage, 3-phase voltage, phase sequence, continuity, and more. This series is categorized as CAT IV 600V and meets IP65 standard. These voltage testers are perfect tools for electricians to quickly measure voltage levels in all environments.
 
Models in UT18 Series: UT18C, UT18D
Feature
Features of UT18 Series Voltage and Continuity Testers
Certifications: CE, UKCA, cETLus
- RCD test (Operating voltage: 230V/50Hz~400Hz)
- Polarity detection: Positive & Negative
- Self-inspection: All LED or LCD
- Exceed voltage (voltage range: 713V~788V)
- Auto standby (standby current < 10μA)
- Silent mode: All range
- Work light
- Low battery indication: around 2.5V
Use
UT18C voltage measurement, UT18D voltage measurement

Ulasan Produk

Tidak ada ulasan