Spesifikasi
| AC Current (A) | 10, ±(0.6%+20) |
|---|---|
| AC Voltage (V) | 1000, ±(0.3%+30) |
| AC+DC/Continuity Buzzer | Yes |
| Admittance (nS) | 60, ±(2%+10) |
| Analog Bar graph/USB Interface | Yes |
| Auto/Manual Range | Yes |
| Backlight Adjustment | Yes |
| Bandwidth (Hz) | 100k |
| Battery Indication/Auto Power Off | Yes |
| Capacitance (mF) | 60, ±(2%+5) |
| DC Current (A) | 10, ±(0.08%+10) |
| DC Voltage (V) | 1000, ±(0.025%+5) |
| Data Hold/Peak Hold | Yes |
| Data Logging | 20000 |
| Data Time Display/Data Comparison | Yes |
| Diode | Around 3V |
| Display | 3.5-inch 64K Color TFT LCD (320 x 240) |
| Display Count | 60000 |
| Dual Temperature Measurement | T1, T2, T1-T2, T2-T1 |
| Duty Cycle (%) | 10~90 |
| Frequency (Hz) | 10~60M, ±(0.01%+5) |
| Input Impedance (MΩ) | ≥10 |
| Input Protection | Yes |
| Low pass filter (Hz) | 1k |
| MAX/MIN/AVG | Yes |
| Mis-plug Alarm | Yes |
| Power | Li-Ion Battery: 7.4V 2000mAh |
| Product Color | Red and grey |
| Rechargeable Battery | Yes |
| Relative Mode | Yes |
| Resistance (ohm) | 60M, ±(0.05%+2) |
| Size (mm) | 225x103x59 |
| Temperature (°C) | -40~1000, ±(1%+30) |
| Temperature (°F) | -40~1832, ±(1.5%+50) |
| Trend capture | Yes |
| dBV/dBm | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT181A is a digital multimeter with trend capture, true RMS, low pass filter, nS conductance, dual temperature measurement, and more. With the help of the datalogging feature, users can store up to 20000 sets of measurement data and display them on a trend graph for long term monitoring.
Feature
Features of UT181A True RMS Datalogging MultimeterCertifications: CE, UKCA, cETLus
- Trend capture
- Data logging: 20000
- Data comparison
- 3.5-inch 64k color TFT LCD
- Dual temperature measurement
- Low pass filter
- 2000mAh Li-ion battery
- Real time and date
- Peak hold
- Bluetooth/APP
- USB interface cable /PC software CD
- IP65
Use
AC voltage measurement, Capacitance measurementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8sP112431316-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
