Spesifikasi
| Accuracy (°C) | ±2 or ±2% whichever is greater |
|---|---|
| Certificates | CE,UKCA,FCC,RoHS,MFi |
| Color Palettes | 7 (White hot, Lava, Ironbow,Black hot, Red hot, Rainbow, Rainbow HC) |
| Drop Proof (m) | 1 |
| Emissivity | 0.01~1.00 adjustable (0.95 default) |
| Field of View (°) | 50×38 |
| Focus | Focus free |
| Frame Rate (Hz) | ≤25 |
| High/Low Temperature Alarm | Yes |
| IFOV (spatial resolution) | 7.3mrad |
| Image Modes | Thermal,Fusion,PIP |
| Image/video Storage Format | JPEG, MP4 |
| Infrared Resolution (pixels) | 120×90 |
| Lens Focal Length (mm) | 2.28 |
| On Screen Analyzer | 6 Points/6 Lines/6 Rectangles/6 Circles |
| Size (mm) | 53×18.2×18.5 |
| Spectral Range (µm) | 8~14 |
| Temperature Measurement Range (°C) | -20 ~ 400 |
| Thermal Sensitivity (NETD) (mK) | ≤60 @25°C |
| USB | Lightning |
| Video Recording | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UTi120MS
Smartphone Thermal Camera Module for iPhone
UTi120MS is a professional smartphone thermal camera module for iPhone, which is compact, portable, and easy to operate through connecting with mobile phones. UTi120MS provides clear image with a fast response, and can also detect temperature up to 400°C. Users can troubleshoot HVAC problems or investigate heat source issues around the house faster and easier with this thermal camera module. It is a perfect tool for DIY homeowners,outdoor lovers, engineers, contractors and builders etc.
Smartphone Thermal Camera Module for iPhone
UTi120MS is a professional smartphone thermal camera module for iPhone, which is compact, portable, and easy to operate through connecting with mobile phones. UTi120MS provides clear image with a fast response, and can also detect temperature up to 400°C. Users can troubleshoot HVAC problems or investigate heat source issues around the house faster and easier with this thermal camera module. It is a perfect tool for DIY homeowners,outdoor lovers, engineers, contractors and builders etc.
Feature
Features :IR resolution: 120×90
Temperature measurement range: -20°Cto 400°C / -4°F to 752 °F
Auto alarm for high/low temperature
Auto tracking for hot spot/cold spot
On screen analyzer: Point 6/ Line 6/Rectangle 6/Circle 6
Image capture
Video recording
Color palettes: 7(White hot, Black hot, Red hot Ironbow, Lava, Rainbow, Rainbow HC)
Phone: iPhone (USB Lightning)
1m drop proof
Use
Applications of UTi120MManufacturing Machine Inspection
PCBA Inspection
Freezer Inspection
Electricity Inspection
Pipeline Inspection
Motor Inspection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/63P112431219-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
