UNI-T Smart Digital Multimeters (Alat Ukur Tegangan)

Sebelum PPN:
Rp779.900
Spesifikasi
AC Voltage (V)6.000/60.00/600.0/750.0, ±(1.5%+3)
AC Voltage Frequency (Hz)10-1k, ±(0.5%+2)
Auto Power OFFYes
Auto RangeYes
Capacitance60.00nF/600.0nF to 600.0μF/6000uF to 60.0mF, ±(10%+5)
Category RatingCAT III, 600V
Continuity BuzzerYes
DC Voltage (V)6.000/60.00/600.0/1000.0, ±(1.2%+3)
Data HoldYes
Diode TestYes
Display (mm)52x66
Display Count6099
Dual DisplayYes
FlashlightYes
Frequency (Hz)10.00-10.00M, ±(0.1%+3)
LCD High Voltage AlertYes
LIVE DetectionYes
Low Battery IndicationYes
NCV DetectorYes
Power2x1.5V AAA
Resistance (ohm)600.0/6.000K/60.00K/600.0K/60.00M, ±(2%+5)
Size (mm)143x74x17
Temperature (°C)-40 to 1000 : 3
Temperature (°F)-40 to 1832 : 6°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT121 series feature large-screen & ultra-thin multimeters and auto range and they can display two measurement results at the same time, which is convenient for home and non-professional users. They are convenient and fast electronic tools.
 
Models: UT121A, UT121B, UT122
Feature
Features of UT121 Series Smart Digital Multimeters
- True RMS
- AC/DC 600V voltage measurement (UT121A)
- AC 750V/DC 1000V voltage measurement (UT121B)
- 60MΩ large resistance measurement (UT121B)
- 60mF large capacitance measurement (UT121B)
- AC/DC 600V voltage measurement (UT122)
- 60MΩ large resistance measurement (UT122)
- 99mF large capacitance measurement (UT122)
- Built-in rechargeable lithium battery, Type-C charging (UT122)
- Temperature measurement (UT122)
- Full-scale input protection
- NCV/LIVE measurement
- Large size LCD screen
- 19mm ultra-thin body
- 6000counts
- Intelligent identification gear

Ulasan Produk

Tidak ada ulasan