Spesifikasi
| Accuracy (mV) | 100.000 : ±(0.05%+3), 1000.0 : ±(0.05%+3) |
|---|---|
| B-Type Thermocouple Temperature Accuracy (°C) | ±1.4 |
| B-Type Thermocouple Temperature Range (°C) | 600~1800 |
| B-Type Thermocouple Temperature Range (°F) | 1112~3272 |
| Cu100-Type RTDs Temperature Accuracy (°C) | ±(0.05%+0.6) |
| Cu100-Type RTDs Temperature Range (°C) | -50~150 |
| Cu100-Type RTDs Temperature Range (°F) | -58~302 |
| Cu50-Type RTDs Temperature Accuracy (°C) | ±(0.05%+0.6) |
| Cu50-Type RTDs Temperature Range (°C) | -50~150 |
| Cu50-Type RTDs Temperature Range (°F) | -58~302 |
| DC (V) | 100.000m, 1000.0m |
| Display (mm) | 63x40 |
| E-Type Thermocouple Temperature Accuracy (°C) | ±0.7 |
| E-Type Thermocouple Temperature Range (°C) | -200~950 |
| E-Type Thermocouple Temperature Range (°F) | -328~1742 |
| J-Type Thermocouple Temperature Accuracy (°C) | ±0.7 |
| J-Type Thermocouple Temperature Range (°C) | -20~1200 |
| J-Type Thermocouple Temperature Range (°F) | -328~2192 |
| K-Type Thermocouple Temperature Accuracy (°C) | ±1 |
| K-Type Thermocouple Temperature Range (°C) | -200~1370 |
| K-Type Thermocouple Temperature Range (°F) | -328~2498 |
| N-Type Thermocouple Temperature Accuracy (°C) | ±0.9 |
| N-Type Thermocouple Temperature Range (°C) | -200~0~1300 |
| N-Type Thermocouple Temperature Range (°F) | -328~2372 |
| Power | 9V Battery (6F22) |
| Product Color | Red and grey |
| Pt10-Type RTDs Temperature Accuracy (°C) | ±(0.5%+6) |
| Pt10-Type RTDs Temperature Range (°C) | -200~850 |
| Pt10-Type RTDs Temperature Range (°F) | -328~1562 |
| Pt100-Type RTDs Temperature Accuracy (°C) | ±(0.05%+0.6) |
| Pt100-Type RTDs Temperature Range (°C) | -200~850 |
| Pt100-Type RTDs Temperature Range (°F) | -328~1562 |
| R-Type Thermocouple Temperature Accuracy (°C) | ±1.4 |
| R-Type Thermocouple Temperature Range (°C) | -20~1750 |
| R-Type Thermocouple Temperature Range (°F) | -4~3182 |
| Ramp Functions | Source functions: Voltage, resistance, temperature, Ramps: Slow ramp, fast ramp, 25% step-ramp |
| Resistance (ohm) | 500.0, 5000 |
| Resistance Accuracy | 500.0/ 5000 : ±(0.05%+2) |
| S-Type Thermocouple Temperature Accuracy (°C) | ±1.5 |
| S-Type Thermocouple Temperature Range (°C) | -20~1750 |
| S-Type Thermocouple Temperature Range (°F) | -4~3182 |
| Step Functions | Source functions: Voltage, resistance, temperature, Steps: 25% of range, 100% of range |
| T-Type Thermocouple Temperature Accuracy (°C) | ±0.8 |
| T-Type Thermocouple Temperature Range (°C) | -200~400 |
| T-Type Thermocouple Temperature Range (°F) | -328~752 |
| Wre325-Type Thermocouple Temperature Accuracy (°C) | ±1.8 |
| Wre325-Type Thermocouple Temperature Range (°C) | 0~2000 |
| Wre325-Type Thermocouple Temperature Range (°F) | 32~3632 |
| Wre526-Type Thermocouple Temperature Accuracy (°C) | ±1.8 |
| Wre526-Type Thermocouple Temperature Range (°C) | 0~2300 |
| Wre526-Type Thermocouple Temperature Range (°F) | 32~4172 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with 10 thermocuple types, 4 RTD types, and voltage/resistance output function, UT701 is professional and convenient for users to calibrate and repair various temperature testers. Easy-to-operate keys, selectable steps and ramp outputs make operations efficient and accurate. It features LCD backlight, auto power off, bi-color injection case and 1m drop proof.
Feature
Features of UT701 Single Function Temperature CalibratorCertifications: CE, UKCA
- Up to 0.05% output accuracy
- 6-digit display
- Output functions: DC voltage, resistance, thermocouple, and thermal resistance
- 10 thermocouple scales
- 4 thermal resistance scales
- High precision automatic cold junction compensation for thermocouple outputs
- Manual stepping and automatic stepping and ramping
- Stores and recalls setups
Use
Temperature measurement, Voltage measurementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4wP112431176-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
