Sebelum PPN:
Rp99.999.900 - Rp119.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (°C) | ±2 or ±2% whichever is greater |
|---|---|
| Digital Camera Resolution | 5MP |
| Digital Zoom | 2x, 4x |
| Frame Rate (Hz) | ≤30 |
| IP Rating | IP54 |
| Isotherm | Auto/Manual/Above/Below/Section |
| Spectral Range (µm) | 7.5~14 |
| Temperature Measurement Range (°C) | -20~550 |
| Thermal Sensitivity (NETD) (mK) | ≤40 |
| USB | Type-C |
| Voice Recording | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UTi256G
Professional Enhanced Thermal Camera
UTi256G is a professional enhanced thermal camera that specially designed for industrial use with high IR resolution 256×192 and wide temperature range:-20°C~550°C. The professional manual focus lens can flexibly adjust the focal length according to different objective’s distance and provide high quality image. The 3.5’’ large IPS touch screen take more efficient and convenient operation experience for users. UTi256G also support various outstanding functions: such as Wi-Fi, voice recording, laser pointer, on screen analyzer,etc. They are perfect troubleshooting tools for many industrial applications.
Professional Enhanced Thermal Camera
UTi256G is a professional enhanced thermal camera that specially designed for industrial use with high IR resolution 256×192 and wide temperature range:-20°C~550°C. The professional manual focus lens can flexibly adjust the focal length according to different objective’s distance and provide high quality image. The 3.5’’ large IPS touch screen take more efficient and convenient operation experience for users. UTi256G also support various outstanding functions: such as Wi-Fi, voice recording, laser pointer, on screen analyzer,etc. They are perfect troubleshooting tools for many industrial applications.
Feature
Features :3.5″ IPS touchscreen (640×480)
IR resolution:256×192
Temperature measurement range: -20°Cto 550°C
On screen analyzer :3 Points/3 Lines/3 Rectangles/3 Circles
Digital camera resolution: 5MP
Focus: Manual focus
Digital zoom: 2x, 4x
Wi-Fi and Bluetooth connection through Mobile App
PC software: analysis and real-time image projection
Voice recording
Image modes: Thermal,Visual image,Fusion,PIP
Color palettes: 7(White hot, Black hot, Red hot, Ironbow, HC Rainbow, Rainbow, Lava)
Isotherm: 5(Auto/Manual/Above/Below/Section)
5200mAh replaceable battery pack (Type-C rechargeable)
IP54
2m drop proof
Use
Applications of UTi256GSolar panel inspection, electric power tower inspection, electricity facilities inspection, automotive maintenance,mechanical equipment inspection, heating equipment inspection, building&HVAC inspection and other wide range applications: petrochemical,metallurgy,industry etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/34P112431112-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
