UNI-T Power Supply (Catu Daya)

Sebelum PPN:
Rp3.799.900
Spesifikasi
CoolingTemperature-Controlled Fan
Data Storage3 Groups
DisplayHigh-Precision Dual Display (for Voltage and Current)
EfficiencyHigh Efficiency
General ProtectionComplete operating protection functions
Input Voltage (V)AC 110
Noise LevelLow Noise Operation
OperationSimple Operation
Output ChannelsSingle Channel
Overload ProtectionYes
Short Circuit ProtectionYes (Fuse-protected)
Signal QualityLow Ripple / Low Noise

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UTP1306 mini DC power supply is a single set of output, high precision double display switching DC power supply. It’s single channel linear DC power supply with low ripple/noise, overload protection and constant voltage/current features for Input Voltage AC 110V use

Description:
1.Complete operating protection function.
2.Double display voltage, current.
3.Widely used for mobile electric repairing,lab, factory etc
Feature
Features:

1.It is an economical switching DC stabilized voltage supply with single output.
2.highly efficient, low ripple, small volume, light weight,3 groups data storage.
3.Voltage stabilization, excellent performance indicator, simple operation.
4.Temperature control fan heat dissipation, low noise.
5. Short circuit prevention with fuse.

Ulasan Produk

Tidak ada ulasan