UNI-T Pocket-Size Residential Multimeter (Alat Ukur Tegangan)

Sebelum PPN:
Rp299.900
Spesifikasi
AC Voltage (V)4/40/400/600, ±(1.0%+3)
Acousto-Optic Indication (NCV/Continuity/Battery Power)Yes
Auto Power OFF15Min
Auto RangeYes
Continuity TestYes
DC Voltage (V)4/40/400/600, ±(0.5%+2)
Data HoldYes
Display (mm)44×26
Display Count4000
Low Battery Indication≤2.7V
NCVYes
Operating Temperature (°C)0 to 40
Power1.5V Battery (R03) X 2
Product ColorRed and grey
Resistance (ohm)400/4k/40k/400k/4M/20M, ±(0.8%+2)
SafetyCAT III 600V
Size (mm)130x65mx28
Temperature (°C)-40 to 300, ±4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UT123 is a pocket-sized residential multimeter designed for home use. The compact structure makes it easy to hold in one hand, and the EBTN screen allows users to obtain clear readings at maximum angle, it is also great for working in dark environments.
 
Models: UT123, UT123T
Feature
Features of UT123/UT123T Pocket-sized Residential Multimeter
Certificates (UT123T only): CE, UKCA
- Auto range
- Continuity
- Data hold
- LED/buzzer indication: NCV/continuity/battery power
- NCV
- Low battery indication
- Auto power off
- Over voltage alarm: >600V
Use
Resistance measurement, Temperature measurement, Voltage measurement, NCV measurement

Ulasan Produk

Tidak ada ulasan

Halaman Terkait