UNI-T Pocket Size Digital Multimeter (Alat Ukur Tegangan)

Sebelum PPN:
Rp609.900
Spesifikasi
AC Current (A)400mA, ±(2%+8)
AC Voltage (V)600, ±(1.2%+5)
Capacitance (μF)100, ±(4%+10)
DC Current (A)400mA, ±(1.8%+5)
DC Voltage (V)600, ±(0.5%+5)
Data Hold/Auto Power OffYes
Diode Test/Continuity TestYes
Display (mm)38x23
Duty Cycle (%)20~80, Reference
Frequency (Hz)10~60k, ±(0.1%+5)
Low Battery IndicationYes
NCVYes
Operating Temperature (°C)0~50
Power1.5V Battery (R03) X 2
Product ColorRed and grey
Resistance (ohm)40M, ±(1%+5)
Size (mm)112x58x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT125C is a pocket size, ergonomic and reliable multimeter with 4000 display counts. It is a useful tool for electronics DIYers working with low currents (< 0.4A). This product is CE/cETLus certified and complies with CAT III 600V.
Feature
Features of UT125C Pocket Size Digital Multimeter
Certifications: CE, UKCA, cETLus
- Small size, easy to carry and operate
- 600V DC/AC voltage measurement
- 400mA DC/AC current measurement
- Resistance/Capacitance/Diode/Continuity test
- Frequency/Duty cycle measurement
- CE (EMC, LVD, RoHS), cETLus
- CAT III 600V
- 1m drop test
Use
UAC voltage measurement, DC Voltage measurement

Ulasan Produk

Tidak ada ulasan