UNI-T Multifunction Temperature Process Calibrator (Kalibrator Proses)

Sebelum PPN:
Rp25.999.900
Spesifikasi
Continuity TestYes
DC Voltage (V)Measurement : 50m/500m/30, ±(0.02%+2); Source : 100m/1000m/10, ±(0.02%+10)
Display Count20000
Operating Temperature (°C)-10~55
Power1.2V X 6 AA Rechargeable Battery
RTDsMeasurement : Pt100/Pt200/Pt500/Pt1000/Cu10/Cu50/Cu100/Pt100-392/Pt100-JIS/Ni120; Source : Pt100-385/Pt100-392/Pt100-JIS/Pt200-385/P500-385/Pt1000-385/Cu10/Cu50/Cu100/Ni120
Resistance (ohm)Measurement : 500/5000, ±(0.05%+10); Source : 400/4000, ±(0.05%+10)
Size (mm)195x95x58
ThermocoupleMeasurement : R,S,K,E,J,T,N,B,L,U; Source : R,S,K,E,J,T,N,B,L,U

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UT714 is powerful temperature calibrator that sources and measures thermocouples, RTDs, voltage, and resistance. It can be used to test and calibrate diffrent types of temperature instruments. This device is suitable for testing input/output temperature terminals such as sensors and transmitters.
Feature
Features of UT714 Multifunction Temperature Process Calibrator
Certifications: CE, UKCA
- Step/ramp functions
- Source and measure accuracy up to 0.02%
- Rechargeable battery
- Contrast adjustment
- Auto power off (Time adjustable)
- Stores and recalls setups
- USB communication
Use
RTDs measurement, Resistance measurement

Ulasan Produk

Tidak ada ulasan