UNI-T Mini Light Meters (Pengukur Cahaya)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Accuracy (%)0~9999Lux/0~999Fc: ±(4%+8), ≥10000Lux/≥1000Fc: ±(5%+10), ≥100000Lux/≥9999Fc: ±(5%+10)
AppYes
Auto Power OFFYes
BluetoothYes
Data HoldYes
Display (mm)32x26
Illuminance Measurement (Fc)0~18,500
Illuminance Measurement (Lux)0~199,900
LCD BacklightYes
Low Battery IndicationYes
Max/MinYes
Overload IndicationOL
Power1.5V Battery (R03) X 3
Product ColorRed and grey
Resolution1Lux (0~9999Lux), 10Lux (≥10,000Lux), 100Lux (≥100,000Lux), 1Fc (0~9999Fc); FC=Lux/10.76, 10Fc (≥10,000Fc); FC=Lux/10.76
Sampling Time0.5s
Size (mm)160x50x28
Tripod Mounting HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT383/UT383BT can effectively measure light intensity and display results in units of Lux or FC on screen. UT383BT can transfer measurement data through bluetooth to UNI-T’s custom mobile APP (iENV) for further analysis, storage, and export. iENV can be downloaded from Google Play, Apple Store, or UNI-T’s website by searching ‘iENV’.
 
Models: UT383, UT383BT
Feature
Features of UT383/UT383BT Mini Light Meters
Certificates: CE, UKCA
- MAX/MIN
- Data hold
- LCD backlight
- Auto power off
- Overload indication
- Low battery indication
Use
Meeting room light measurement, Connecting with mobile bluetooth, Desk lamp light measurement, Workshop light measurement

Ulasan Produk

Tidak ada ulasan