Spesifikasi
| Accuracy (°C) | ±2 or ±2% whichever is greater |
|---|---|
| Battery | Detachable Li-ion battery (7.2V 2300mAh) |
| Battery operating time | ≥ 4 hours |
| Certificates | CE,FCC,RoHS |
| Color Palettes | 8 (White hot, Fulgurite, Ironbow, Hot iron, Medical, Arctic, Rainbow 1, Rainbow 2) |
| Digital Camera Resolution | 5MP |
| Digital Zoom | 1.0~4x continuous |
| Display | 4inch LCD Touch (800×480) |
| Emissivity | 0.01~1.00 adjustable (0.95 default) |
| Field of View (°) | 37.8×28.8 |
| Focus | Manual |
| Frame Rate (Hz) | ≤25 |
| High/Low Temperature Alarm | Icon,LED flashlight,Buzzer |
| IFOV (spatial resolution) | 3.45mrad |
| IP Rating | IP54 |
| Image Modes | Thermal,Visual image,Fusion,PIP |
| Image/video Storage Format | Picture: JPEG; Video: irgd |
| Infrared Resolution (pixels) | 192×144 |
| Isotherm | Above, Below |
| Laser Pointer | Yes |
| On Screen Analyzer | 5 Points/2 Lines/5 Rectangles/5 Circles |
| PC Software Analysis | PC |
| Size (mm) | 274×106×78 |
| Spectral Range (µm) | 7.5~14 |
| Storage | 16G Internal, 16GB SD card |
| Temperature Measurement Range (°C) | -20~650 (standard lens), 650~1500 (optional lens) |
| Thermal Sensitivity (NETD) (mK) | ≤50 |
| USB | HDMI,Micro USB |
| Video Recording | Yes |
| Voice Recording | Yes |
| WIFI and Bluetooth | Yes / Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UTi192M
Intelligent Pro-grade Thermal Camera
UTi192M inherits the classic functions of high-end infrared thermal imagers, with simple appearance and ergonomic design. The touch-display screen menu navigation interface is convenient for users to operate easily. There are professional tips for each step, so that first-time users can also become experts! UTi192M is equipped with a high intensity light, so that you can easily take clear visible light and infrared contrast pictures, easier to find abnormalities. We also offer a wide range of high quality optional infrared lenses with higher temperature (1500°C ) for different applications.
Intelligent Pro-grade Thermal Camera
UTi192M inherits the classic functions of high-end infrared thermal imagers, with simple appearance and ergonomic design. The touch-display screen menu navigation interface is convenient for users to operate easily. There are professional tips for each step, so that first-time users can also become experts! UTi192M is equipped with a high intensity light, so that you can easily take clear visible light and infrared contrast pictures, easier to find abnormalities. We also offer a wide range of high quality optional infrared lenses with higher temperature (1500°C ) for different applications.
Feature
Features :4” touch display screen (800×480 Pixels)
IR resolution: 192×144
Temperature measurement range: -20°C to 650°C , external lens up to 1500°C / -4°F to 1202 °F, external lens up to 2732°F
Interchangeable lens (Optional Telephoto lens / High Temp lens)
Manual focus
Auto alarm for high/low temperature
Auto tracking for hot spot/cold spot
On display screen analyzer: 5 Points/2 Lines/5 Rectangles/5 Circles
Image capture
Video recording
Voice recording
Bluetooth connection
Digital camera resolution: 5MP
Digital zoom: 1.1~4x (continuous zoom)
Image modes: Thermal,Visual image,Fusion,PIP
Color palettes: 8 (White hot, Fulgurite, Ironbow, Hot iron, Medical, Arctic, Rainbow 1, Rainbow 2)
Isotherm : 2(Above, Below)
LED flashlight
Laser pointer
Wi-Fi connection through Mobile APP
PC software analysis and real-time image projection
Replaceable battery pack
IP54
Use
Applications of UTi192MSolar panel inspection, electric power tower inspection,electricity facilities inspection, mechanical equipment inspection, heating equipment inspection, building&HVAC inspection and other wide range applications: petro chemical,metallurgy,industry etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jvP112430715-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
