UNI-T High-precision True RMS Digital Multimeter (Alat Ukur Tegangan)

Sebelum PPN:
Rp4.599.900
Spesifikasi
AC Current (A)6.0000/10.000, ±(1.5%+30)
AC Voltage600.00mV/6.0000V/60.000V/600.00V, ±(1%+30)
Audiable & Visuable indicationYes
Auto Power OFFAround 15 minutes
BluetoothYes
Capacitance1000nF/10.00uF/100.0uF, ±(1.9%+5)
Capacitance (uF)1000/10000, ±(2.5%+5)
Continuity & DiodeYes
DC Current (A)6.0000/10.000, ±(0.5%+10)
DC Voltage600.00mV/6.0000V/60.000V/600.00V, ±(0.3%+10)
Data HoldYes
Dimensions (mm)169x 84x 48.8
Display Count60000
Drop Test (m)2
External Current ClampRatio: 1mV/A
Frequency (Hz)99.99/999.9/9.999K/50.00K, ±(0.01%+3)
High voltage warningYes
LCD BacklightAuto power off after 5 minutes
LoZ ACV Accuracy±(1%+3)
LoZ ACV Range (V)600
Low Battery IndicationYes
Low Pass Filter Accuracy (LPF ACV)±(2%+3)
Low Pass Filter Voltage (LPF ACV) (V)600
Manual/Auto RangeYes
Max/MinYes
NCVYes
Overvoltage CategoryCATIII 600V
Power Supply1.5V AAA x 3
Product ColorRed + Grey
Relative ModeYes
Resistance (ohm)600.00~6.0000M, ±(0.5%+5); 40.000M, ±(3%+5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT117C is a high-precision true RMS multimeter, which has AC/DC 600V voltage measurement, 10A AC/DC current measurement, LPF measurement, Bluetooth function, etc.
 
The main features are fast response, high precision, small size, and easy operation, and product accuracy can still be guaranteed after a 2-meter drop. It is a good tool for electronic electricians.
Feature
Features of UT117C High-precision True RMS Digital Multimeter
Certificates: CE, UKCA, cETLus
- High-precision: 60000 counts
- True RMS measurement
- AC/DC current: 10A
- AC/DC voltage: 600V
- LoZ, LPF & Auto Volt function
- Audible & Visual Warning
- Bluetooth app supported
- External current clamp supported
- Compact design, easy & convenient operation
- Drop test: 2m
- Magnetic hanger supported (optional)
- Overvoltage category: CAT III 600 V
Use
AC voltage measurement, External current clamp supported, AC voltage (LPF function), Resistance measurement

Ulasan Produk

Tidak ada ulasan