UNI-T Handheld Single Lens Industrial Borescope (Boroskop)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Adjustable LED Lights4-Setting, 8 LEDs
Basic FunctionsScreen rotation, Contrast adjustment, Black-white images, Color conversion, Image zoom-in and zoom-out, Screen brightness adjustment.
BatteryBattery
Battery Life (hour)6
Depth of Field (DOF) (mm)20~100
Field of View (°)70
Hose Length (m)1
Hose MaterialReplaceable hardwire with aviation plug
Humidity (%RH)<90, No condensation
IP RatingIP67
Lens Diameter (mm)8
Light Sensor ChipCMOS
Pixels300K
Screen Pixels1280x720
Screen Size (inch)4.3
System LanguageEnglish
Working ConditionsLens Temperature
Working Temperature (°C)0~45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UT665P series industrial endoscope is professionally designed and produced to meet the market’s demand for complex environments that are inaccessible to the human eye. Its portable, plug-and-play aviation connector and flexible snake tube can be bent into the desired shape. The ergonomic handle design offers a good grip and is anti-slip and shock-resistant. The user-friendly UI interface makes operation simple and clear, ensuring easy human-machine communication. It truly achieves portability, ease of use, and long-lasting durability!
Feature
Features of UT665P Handheld Single Lens Industrial Borescope
Certifications: CE,RoHS
- 4.3″ Display Screen
- 8 Adjustable Brightness LEDs
- Large Storage of Li-ion Battery
- IP67-Rated Camera
- Image Rotation
- Aviation-Plug Hose
- Optional Hose Length: 1m, 5m, 10m

Ulasan Produk

Tidak ada ulasan