Spesifikasi
| 3 or 4-wire Method Resistance | 0.00–3K |
|---|---|
| Accuracy Guaranteed Humidity (%RH) | below 75%RH |
| Accuracy Guaranteed Temperature (°C) | 23±5 |
| Alarm Function | Yes |
| Applicable Regulations | IEC61010-1; IEC61010-031; IEC61557-1(Ground resistance); CAT III 300V, CAT IV 150V; Pollution degree: 2 |
| Auto Power OFF | Around 15 minutes |
| Backlight | Yes |
| Current AC (A) | 0.000–40 |
| Current Resolution (μA) | 1 |
| Data Storage | 500 set |
| External Electric Field | < 1V/m |
| External Magnetic Field | < 40A/m |
| Ground Resistance (ohm) | 0.00–1500 |
| Ground Voltage (V) | 600 |
| Insulation Resistance (ohm) | >20M (500V between circuit and case) |
| Jaw Size (mm) | 68 |
| Measurement Times (times) | 1/sec |
| Operating Temperature (°C) | -10 - 50 |
| Operation Humidity (%RH) | below 80%RH |
| Overload | Overload Indication “OL” |
| Overload Protection | Yes |
| Power Consumption | 750mA MAX |
| Power Supply | 1, DC 3.7V lithium battery; 2, Real-time display of battery power, reminding to charge in time |
| Screen (inch) | 2.4 color LCD |
| Screen (mm) | 46x29 color LCD |
| Storage Humidity (%RH) | below 70%RH |
| Storage Temperature (°C) | -10 - 60 |
| USB Data Upload | The stored data can be uploaded, saved and printed. |
| Withstand Voltage (V/rms) | AC 3700 (between circuit and case) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT278B/C/D Series grounding clamp meter are used for the grounding resistance test. With clamp measurement, 3-wire or 4-wire measurement, voltage/current measurement, data storage/view, alarm, automatic shutdown, and other functions.
Models: UT278B, UT278C, UT278D
Models: UT278B, UT278C, UT278D
Feature
Features of UT278B & UT278C & UT278D Series Ground pile clamp earth resistance testerCertifications (UT278 series only): ROW
- 2.4-inch color LCD
- Earth resistance measurement
- Leakage current measurement
- Load current measurement
- Grounding voltage measurement
- Soil resistivity measurement (UT278C & D)
- Alarm function
- USB data transfer
- Built-in rechargeable lithium battery
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/h6P112430618-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
