UNI-T Flex Clamp (Sensor Tang Arus)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Accuracy (ACV)±(1.2%+3)
Accuracy (DCV)±(1.2%+3)
BacklightYes
CertificatesCE/ETL/ROHS
Coil Diameter (mm)8
Coil Inner Diameter (Φmm)15.92
Current AC (A)60.0/600.0/6000/10000
Data HoldYes
Dimensions (mm)145x58x33
Display Count6000
Frequency (Hz)10.00~30.00k: ±(0.5%+3)
Frequency Response (Hz)45~400
Inrush Current (A)6000
LCD Dimensions (mm)35x32
Length Flexible Coil (inch)43.3
Length Flexible Coil (mm)1100
Overvoltage RatingCAT III 1000V & CAT IV 600V
Power Supply1.5V AAA×3
Resistance (ohm)60.00M: ±(1.0%+5)
Resolution Accuracy0.01A; ±(2%+5)
Sampling Rate (time/s)3
True RMSYes
Voltage (ACV)1000
Voltage (DC)1000
Warning indicationHigh voltage & OL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UT281E+ True RMS Flexible Clamp Meter is a high – precision and multi – functional electrical measuring tool. It offers a current measurement range up to 10,000A, comes with a 1.1m – long flexible coil, has an overload protection circuit across the full range, and features a unique appearance design, making it suitable for a variety of application scenarios.
It is widely applied in fields such as smelting, communication, manufacturing, petroleum, power, electrical engineering, and photovoltaic stations.
Feature
Features of UT281E+ Flex clamp
Certifications: CE, cETLus, RoHS
1. 6000 count true RMS measurement
2. Current range of 10000A (auto ranging for each level)
3. 6000A inrush current measurement
4. A flexible coil with a length of 1100mm (about 43 inches)
5. Frequency response: 45Hz – 500Hz
6. AC/DC voltage test up to 1000V
7. Resistance: 60MΩ
8. LCD dual – display: AC V & Hz; ACA & Hz
9. Capable of withstanding an energy impact of up to 1000V (30KVA)
10. Alarm prompts; Safety standards: IEC 61010 – 1
11. CAT III 1000V / CAT IV 600V

Ulasan Produk

Tidak ada ulasan