UNI-T Digital Light Meter (Pengukur Cahaya)

Sebelum PPN:
Rp919.900
Spesifikasi
Auto Power OFFYes
BacklightYes
Data HoldYes
Display (mm)35x32
Illuminance1Lux (0~9999Lux), ±(4%+8); 10Lux (≥10,000Lux), ±(5%+10); 100Lux (≥100,000Lux), ±(5%+10); 0.1Fc (0~999.9Fc), FC=Lux/10.76; 1Fc (≥1000Fc), FC=Lux/10.76; 10Fc (≥10,000Fc),FC=Lux/10.76
Max/MinYes
Overload IndicationYes
Power1.5V Battery (R03) X 3
Product ColorRed and grey
Size (mm)110x53x26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT383S is a stable, safe, reliable mini digital light meter, widely used in light manufacturing, photo studios, interior renovation, construction, greenhouses.
Feature
Features of UT383S Digital Light Meter
Certificates: CE, UKCA
- Split probe
- Sampling time: 0.5s
- Auto range
- Lux/Fc selectable
- Max/Min
- Overload indication (LO/HI)
- Data hold
- Backlight
- Auto power off
- Low battery indication
Use
Meeting room light measurement, Desk lamp light measurement

Ulasan Produk

Tidak ada ulasan