Spesifikasi
| Auto Calibration | Yes |
|---|---|
| Auto Power OFF | Yes |
| Data Hold | Yes |
| Data Storage | 100 |
| Display (mm) | 30x32 |
| E-Type Accuracy | ±(0.2%+0.6) |
| E-Type Temperature Range (°C) | -150~1000 |
| E-Type Temperature Range (°F) | -238~1832 |
| High Alarm | Yes |
| High/lower signal output | Yes |
| J-Type Accuracy | ±(0.2%+0.6) |
| J-Type Temperature Range (°C) | -210~1200 |
| J-Type Temperature Range (°F) | -346~2192 |
| K-Type Accuracy | ±(0.2%+0.6) |
| K-Type Temperature Range (°C) | -200~1372 |
| K-Type Temperature Range (°F) | -328~2501 |
| LCD Backlight | Yes |
| Low Alarm | Yes |
| Low Battery Indication | Yes |
| MAX/MIN/AVG Mode | Yes |
| N-Type Accuracy | ±(0.2%+1.5) |
| N-Type Temperature Range (°C) | -200~1300 |
| N-Type Temperature Range (°F) | -328~2372 |
| Power | USB Or 9V Battery (6F22) |
| Product Color | Red and grey |
| R-Type Accuracy | ±(0.2%+2) |
| R-Type Temperature Range (°C) | 0.0~1767 |
| R-Type Temperature Range (°F) | 32~3212 |
| S-Type Accuracy | ±(0.2%+2) |
| S-Type Temperature Range (°C) | 0.0~1767 |
| S-Type Temperature Range (°F) | 32~3212 |
| Size (mm) | 175x85x30 |
| T-Type Accuracy | ±(0.2%+0.6) |
| T-Type Temperature Range (°C) | -250~400 |
| T-Type Temperature Range (°F) | -418~752 |
| Temperature Resolution (°C) | 0.1 (When value > 999.9: 1) |
| USB interface | Yes |
| °C/°F/K Selection | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT325 contact type thermometer provides fast, accurate, and precise temperature measurement with thermocouple temperature probes. Users can select single or dual input, record, and analyze data through PC software. UT325 can be used with a variety of temperature probes, satisfying multiple applications.
Feature
Features of UT325 Contact Type ThermometerCertificates: CE, UKCA
- °C/°F/K selection
- Data hold
- Auto power off
- Low battery indication
- MAX/MIN/AVG mode
- USB interface
- LCD backlight
- Auto calibration
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/c0P112430432-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
