Spesifikasi
| AC Current (A) | 1000, ±(1.5%+3) |
|---|---|
| AC Voltage (V) | 1000, ±(0.7%+3) |
| AC/DC PEAK Measurement | Yes |
| Auto Power OFF | Around 15 minutes |
| Bluetooth App | Yes |
| Certificate | CE, UKCA, cETLus |
| Data Hold | Yes |
| Display Count | 9999 |
| Display Mode | LCD screen, 4 kinds of results at the same time |
| Harmonic Measurement | 32 times |
| High Voltage Indication | Yes |
| High Voltage Overload Warning | Yes |
| Jaw Opening | 75 |
| Low Battery Indication | Yes |
| Max/Min | Yes |
| Overload Indication | Yes |
| Overvoltage Category | CAT III 1000V/CAT IV 600V |
| Phase Angle (°) | Range 15Hz to 40Hz : ±5, Range 40Hz to 70Hz : ±3, Range 70Hz to 1000Hz : ±5 (-180°~ 179.9°) |
| Phase Detection Voltage (V) | 80~1000, Positive and Negative |
| Power (3-Phase & 3-Wires) Accuracy (KW) | 1732KW, ±(0.7%+5) |
| Power (3-Phase & 4-Wires) Accuracy (KW) | 3000KW, ±(0.7%+5) |
| Power (Single Phase) Accuracy (KW) | 1000KW, ±(0.7%+5) |
| Power Factor | -1 ~ 1 based on the Accuracy of the Phase angle |
| Power Frequency (Hz) | 15 to 1000, ±(0.3%+3) |
| True RMS | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT219P is an intelligent, handheld, and stable power and harmonics clamp meter, with the functions of a digital ammeter and power meter. It can measure harmonics, 3-phase unbalanced voltage, AC voltage, AC current, power, power factor, and more.
It is widely used in photovoltaic power stations, motor manufacturing, and power/harmonic measurement of electrical equipment and distribution cabinets in residential enterprises.
It is widely used in photovoltaic power stations, motor manufacturing, and power/harmonic measurement of electrical equipment and distribution cabinets in residential enterprises.
Feature
Features of UT219P AC Digital Power Clamp MeterCertificates: CE, ETL, REACH, FCC
- 1000A AC current measurement
- 1000V AC voltage measurement
- AC and DC PEAK measurement
- Three-phase power measurement (up to 3000kW)
- Harmonic/THD/Power Factor/Phase Sequence Measurement
- Single Phase power measurement
- Large pliers head (up to 75mm diameter)
- True RMS measurement
- Bluetooth 5.0
- CAT III 1000V/CAT IV 600V
- IP54
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6mP112430238-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
