Spesifikasi
| Auto Power Off Time (min) | 10 |
|---|---|
| Battery Type | 2 x 1.5V AAA |
| Data Hold | Yes |
| Distance to Spot Ratio (D:S) | 8:1 |
| Drop Test (m) | 2 |
| Emissivity | Adjustable (0.1~1.0) |
| Highest Operating Altitude | 2000 |
| IP Rating | IP54 |
| Infrared Measuring Range (°C) | -40~300 |
| Infrared Measuring Range (°F) | -40~572 |
| Infrared Operating Time | About 30h (laser and backlight on) |
| Infrared Temperature Accuracy (°C) | -40≤t≤0: ±(1.5+0.1×|t|) ; 0< t≤300: ±2.0 or ±0.02×t whichever is greater |
| Infrared Temperature Accuracy (°F) | -40≤t≤32: ±(4.0+0.1×|t-32|); 32< t≤572: ±4.0 or ±0.02×t whichever is greater |
| Infrared Temperature Coefficient (°C) | ±0.1 or ±0.1% whichever is greater |
| LCD Size (mm) | 18x28 |
| LCD Type | FSTN |
| Laser | Class 2, single laser, power< 1mW, wavelength 650±20nm |
| Lock Measurement | Yes |
| Max/Min/Difference | Yes |
| Minimum Measuring Depth (mm) | 12.7 |
| Operating Humidity (%RH) | <90 (non-condensing) |
| Operating Temperature (°C) | 0~50 |
| Operating Temperature (°F) | 32~122 |
| Probe Measurement Range (°C) | -40~300 |
| Probe Measurement Range (°F) | -40~572 |
| Probe Operating time | About 180h (backlight on) |
| Probe Temperature Accuracy (°C) | -40≤t< 0: ±2.0; 0< t≤300: ±1.0 or ±0.01×t whichever is greater |
| Probe Temperature Accuracy (°F) | -40≤t≤32: ±4.0; 32< t≤572: ±2.0 or ±0.01×t whichever is greater |
| Probe Type | NTC |
| Repeatability (°C) | 1.0 or 1.0% whichever is greater |
| Repeatability (°F) | 2.0 or 1.0% whichever is greater |
| Response Time (ms) | ≤500 (95% of reading) |
| Size (mm) | 155x42x22.5 |
| Spectral Range (µm) | 5~14 |
| Storage Temperature (°C) | -20~60 |
| Storage Temperature (°F) | -4~140 |
| Unit conversion (°C/°F) | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UT320T is a thermometer that combines infrared and probe measurements. Infrared measurement is used to quickly scan the surface temperature of an object by measuring the infrared energy radiated by the target surface. Probe measurement can accurately measure the internal temperature of objects. It is widely used in the refrigeration HVAC industry, automobile, construction, and others.
Feature
Features of UT320T 2-in-1 ThermometerCertificates: CE, UKCA
Language: EN, FR, DE, IT, ES, SV, PL, CZ
- 2-in-1 temperature measurement
- High accuracy
- 180° Collapsible probe
- Max/Min/T1-T2
- Adjustable emissivity
- Backlit LCD display
- Protection: IP54, 2m drop proof
- Simple design and compact structure
Use
Automobile maintenance, Construction measurement, Air-conditioner, Liquid measurementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5fP112430195-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
