Bishamon Heavy-duty Hand Pallet Truck (Troli Palet Manual)

Sebelum PPN:
Rp199.999.900
Spesifikasi
Fork Height (mm)85 - 205
Fork Length (mm)1500
Fork Spacing (mm)285
Fork Width (mm)200
Load Capacity (kg)5000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A neutral mechanism is standard equipment.
- The neutral mechanism allows for light steering even under load.
- Made of high-tensile steel plate with excellent strength.
- Aluminum wheels are used, making operation even easier.
- Environmentally friendly lead-free paint is used.
- A parking brake can be installed as an option.
- Choose from a wide variety of over 100 types.
Feature
- The neutral mechanism is standard equipment, allowing for easy steering even under load.
- High-tensile steel plate with excellent strength.
- The adoption of aluminum wheels makes operation even easier.
- We use environmentally friendly lead-free paint.
Use
- For transporting heavy items such as palletized cargo and machinery.
- For users who find conventional hand pallets insufficient in their capabilities.

Ulasan Produk

Tidak ada ulasan